Motion
ST-2444-4

SYMMCO INC
ST-2444-4

Plain Sleeve Thrust Washer - 0.7500 in ID, 1.3750 in OD, 0.1250 in Thickness, Sintered Bronze Oil-Impregnated Material
MI ITEM #05101146
MFR #ST-2444-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
ST-2444-4

Plain Sleeve Thrust Washer - 0.7500 in ID, 1.3750 in OD, 0.1250 in Thickness, Sintered Bronze Oil-Impregnated Material
MI ITEM #05101146
MFR #ST-2444-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TW77 THRUST WASHER

Specifications

  • Bearing Material
    Sintered Bronze Oil-Impregnated
  • Inside Diameter
  • Outside Diameter
  • Material Specification
    CT-1000-K26, SAE841
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • ISO Grade
    9001:2008 & 14001:2005
  • Harmonization Code
    848331
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text