Motion
993907
Trilites Disposable Gloves - Medium Size, Nitrile/Neoprene Blend, Textured Surface, Powder-Free, 6.0 mil Thick, Purple Color
Mi Item #05101194
MFR #993907
Price$50.53/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trilites Disposable Gloves - Medium Size, Nitrile/Neoprene Blend, Textured Surface, Powder-Free, 6.0 mil Thick, Purple Color
Mi Item #05101194
MFR #993907

Mfr description
34993017 GLOVES DISP MED 1000/CASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.53/bx

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    10 in
  • Thickness
    6.0 mil

Details

  • Application
    Industrial
  • Color
    Purple
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Material
    Nitrile/Neoprene Blend
  • Powder Style
    Powder-Free
  • Product Line
    "Trilites"
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)