Motion
93891PUS

MCR SAFETY
93891PUS

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 4, Polyurethane Coated Palm & Fingers
Mi Item #05101228
MFR #93891PUS
Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
93891PUS

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 4, Polyurethane Coated Palm & Fingers
Mi Item #05101228
MFR #93891PUS

Mfr description
93891PU-S CUT PRO GLOVE (12/PK)
  • Touchscreen friendly;Treated with ActiFresh
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.15/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    Black / Gray
  • Construction Description
    Polyurethane coated Palm and Fingertips
  • Cuff Type
    Knitwrist
  • Description
    MCR Safety CutPro 10 Gauge Kevlar aramid and Synthetic Shell Stainless Steel Strands Cut Resistant Work Gloves Polyurethane (PU) Coated Palm and Fingertips
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • Features
    Touchscreen friendly, Treated with ActiFresh
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Grip Type
    Polyurethane Coated
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    10 ga
  • Liner/Shell Material
    Kevlar/Fiberglass/Stainless Steel
  • Manufacturer Catalog Number
    93891PUS
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ASTM F 1790-97, CE
  • Type
    Cut Resistant
  • UPC_NO
    30451431632123
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)