Motion
14120VEN-2X

Sunrise
14120VEN-2X

Chemical Coverall - 2X-Large, Zipper Front Closure
MI ITEM #05101257
MFR #14120VEN-2X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sunrise
14120VEN-2X

Chemical Coverall - 2X-Large, Zipper Front Closure
MI ITEM #05101257
MFR #14120VEN-2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14120VEN-2X WH COVERALL

Specifications

  • Garment Use
    Chemical
  • Additional Details
    Tear; Puncture & Penetration Resistant
  • Color
    White
  • Cuff Style
    Open
  • Ankle Style
    Open
  • Hood Included
    No
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Material
    Polyethylene Coated High Density Polyethylene
  • Number Of Pockets
    0
  • Closure Type
    Zipper Front
  • High Visibility
    No
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Approval Listing Regulations
    ANSI/ISEA 101-1996, OSHA
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought