Motion
30A163
Angle Grinder - 120 V, Corded, 10000 rpm, 8 A, 4-1/2 in Max Disc Size
MI ITEM #05101274
MFR #30A163
List Price$288.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Grinder - 120 V, Corded, 10000 rpm, 8 A, 4-1/2 in Max Disc Size
MI ITEM #05101274
MFR #30A163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$288.85/each for your price

Overview

Mfr description
30A163 MINI-GRINDER 4 1/2

Specifications

  • Power Source
    Corded
  • Maximum Speed
    10000 rpm
  • Maximum Disc Size
    4-1/2 in
  • Handle Style
    Right Angle
  • Voltage
    120 V
  • Amperage
    8 A
  • Spindle Size
  • Lock On Or Non Lock Switch
    Non-Lock Switch
  • Tool Weight
    4 lb
  • Includes
    Quick Nut
  • UPC_NO
    662980561171

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought