Motion
SCU3144AL
Tool Chest, Cabinet or Workbench - 9 Drawers, 30 in Wide, 27-3/4 in Deep, 59 in High, Blue, Top Chest
MI ITEM #05101627
MFR #SCU3144AL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Chest, Cabinet or Workbench - 9 Drawers, 30 in Wide, 27-3/4 in Deep, 59 in High, Blue, Top Chest
MI ITEM #05101627
MFR #SCU3144AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    27-3/4 in
  • Height
    59 in
  • Weight
    536 lbs
  • Width
    30 in

Details

  • Additional Details
  • Color
    Blue
  • Number Of Compartments
    156
  • Number Of Drawers
    9
  • Type
    Top Chest
  • Weight Capacity
    400 lbs

Overview

Mfr description
SCU3144AL 9 DRAWERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought