Motion
T9640435
Screw Pin Anchor Shackle - 1/4 in, 1/2 ton Capacity, Steel, Galvanized
Mi Item #05101647
MFR #T9640435
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Pin Anchor Shackle - 1/4 in, 1/2 ton Capacity, Steel, Galvanized
Mi Item #05101647
MFR #T9640435

Mfr description
T9640435 1/4 GSC PIN ANCHORSHKLE 1/2TON
  • Drop-Forged Carbon Steel
  • WLL Marked on Each Shackle
  • UPC Tagged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.310 in
  • Inside Shackle Length
    1.120 in
  • Inside Shackle Width
    0.780 in
  • Shackle Size
    1/4 in
  • Width Between The Eyes
    0.500 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Type
    Shackle Anchor
  • Weight Capacity
    1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)