Motion
222702
MI ITEM #05101706
MFR #222702
Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05101706
MFR #222702

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.70/each

Specifications

Dimensions

  • Maximum Clamping Pressure
    65 lb
  • Throat Depth
    2 in

Details

  • Body Material
    Metal
  • Handle Material
    Metal
  • Jaw Shape
    Adjustable
  • Jaw Tip Movement
    Fixed
  • Maximum Opening Capacity
    2 in

Overview

Mfr description
222702 2" SPRING CLAMP (5-PACK)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought