Motion
222803
Mi Item #05101707
MFR #222803
Price$8.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05101707
MFR #222803

Mfr description
222803 3" SPRING CLAMP (5-PACK)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.43/each

Specifications

Dimensions

  • Maximum Clamping Pressure
    65 lb
  • Throat Depth
    3 in

Details

  • Body Material
    Metal
  • Handle Material
    Metal
  • Jaw Shape
    Adjustable
  • Jaw Tip Movement
    Fixed
  • Maximum Opening Capacity
    3 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)