Motion
H2311/42.862

NTN
H2311/42.862

Adapter Sleeve - 1.6875 in Bore Dia., 2.3228 in Overall Length
Mi Item #05101787
MFR #H2311/42.862
Price$163.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H2311/42.862

Adapter Sleeve - 1.6875 in Bore Dia., 2.3228 in Overall Length
Mi Item #05101787
MFR #H2311/42.862

Mfr description
H2311/42.862 (1-11/16") ADAPTER ASSY
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.05/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in
  • Outside Diameter
    75 mm
  • Overall Length  
    59 mm
  • Overall Width
    59 mm
  • Weight
    0.904 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN11
  • Lock Washer Number
    AW11
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359078961
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4550253069973
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)