Motion
23160CC/C4W33

SKF
23160CC/C4W33

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Straight Bore, Open, C4
Mi Item #05101821
MFR #23160CC/C4W33
Price$20,807.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23160CC/C4W33

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Straight Bore, Open, C4
Mi Item #05101821
MFR #23160CC/C4W33

Mfr description
23160 CC/C4W33 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,807.92/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    160 mm
  • Weight
    288.81 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Oil Groove and Holes In Outer Ring
  • Manufacturer Upc Number
    7316570694567
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1200 rpm
  • Maximum RPM (Grease)
    670 rpm
  • Maximum Speed
    1200 rpm
  • Number Of Rows
    2
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    231
  • UPC_NO
    7316570694567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)