Motion
7590
General Purpose Work Gloves - Large Size, Safety Cuff, Kevlar Material
Mi Item #05101839
MFR #7590
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Safety Cuff, Kevlar Material
Mi Item #05101839
MFR #7590

Mfr description
7590-L GLOVE CORDOVA LARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Application
    General Purpose
  • Back Material
    Canvas
  • Coating Coverage
    Uncoated
  • Cuff Type
    Safety
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Material
    Kevlar
  • Material Type
    Knit Gloves - Non Coating
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Split Or Grain Leather
    Side Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)