Motion
CL-11-TC
Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 100lb
MI ITEM #05101842
MFR #CL-11-TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 100lb
MI ITEM #05101842
MFR #CL-11-TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-11-TC VERTICAL HANDLE CLAMP

Specifications

  • Maximum Holding Capacity
    100 lb
  • Base Length
    15/16 in
  • Bar Type
    Open Arm
  • Clamp Arm Length
    1-9/64 in
  • Weight
    0.1 lb
  • Base Width
    15/16 in
  • Height Under Bar
    9/16 in
  • Base Material
    Stainless Steel
  • Handle Style
    Straight Lever
  • Clamp Style
    Vertical Hold-Down
  • Toggle Type
    Vertical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought