Motion
6315M.C3.J20AA

FAG (SCHAEFFLER)
6315M.C3.J20AA

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #05101919
MFR #6315M.C3.J20AA
Price$2,211.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6315M.C3.J20AA

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #05101919
MFR #6315M.C3.J20AA

Mfr description
6315-M-J20AA-C3 CERAMIC DEEP GROOVE BALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,211.22/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Precision Rating
    Not Rated

Details

  • Additional Details
    High insulation protection: Bearings with oxide ceramic coating are dentified by the suffix (J20). The oxide ceramic layer is very hard, resistant to wear and has good thermal conductivity. The insulation J20AA is applied to the outer ring and is twice as thick as the J20AB coating. It therefore gives additional security even at higher frequency current.
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    6315-M-J20AA-C3
  • Finish Coating
    Ceramic
  • Internal Clearance
    C3
  • Long Description
    The 6315M.C3.J20AA Radial/Deep Groove Ball Bearing features 75 mm bore diameter, straight bore, open closure, 160 mm outside diameter, and 37 mm width.
  • Manufacturer Catalog Number
    6315M.C3.J20AA
  • Max Rpm
    5700 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    120000 N
  • Radial Static Load Capacity
    77000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • Technical Data Sheet
  • UPC_NO
    4026677998088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)