Motion
AN20-C11
SILENCER
MI ITEM #05101940
MFR #AN20-C11
Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SILENCER
MI ITEM #05101940
MFR #AN20-C11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.00/each

Specifications

Dimensions

  • Overall Height
    57.5 mm
  • Port Size
    11 mm Push-to-Connect

Details

  • Country of Origin
    JP
  • Flow Rate
    105.94 cfm
  • Noise Reduction
    30 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +145 psi
  • Operating Temperature Range
    +41 to +140 °F

Overview

Mfr description
AN20-C11 SILENCER
  • RoHS Compliant
  • More compact: 30% length reduction, 25% outside diameter
  • Improved noise reduction: 30dB(A)
  • Connection method: M, R, NPT threads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought