Overview
Mfr description
CLA2F63-175N-E FINE LOCK CYLINDER
Specifications
- Bore Diameter
- Stroke
- Country of OriginUS
- Locking MethodSpring Locking
- Locking DirectionBoth Directions
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Cushion TypeNone
- Port Thread StandardBSPT
- Mounting TypeFront Flange
- Made to OrderYes
- Port GenderFemale
- Rod GenderMale
- SeriesCLA2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data