Motion
DP5635 OHP
Compact Dual-Pedestal Hose Reel for High Pressure Grease - Includes 3/8 in x 35 ft Hose, 4800 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #05101982
MFR #DP5635 OHP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Dual-Pedestal Hose Reel for High Pressure Grease - Includes 3/8 in x 35 ft Hose, 4800 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #05101982
MFR #DP5635 OHP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DP5635 OHP
  • Reelcraft's compact dual pedestal Series DP features an innovative, no-welded, interlocking base
  • Independent testing to military standards has proven these reels stand up to heavy vibration and won't vibrate apart, which makes them especially strong and ideal for truck-mounted applications
  • Individually powder coated components offer the maximum protection from premature corrosionReinforced Steel - Steel guide arm and dual pedestal base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
  • The interlocking base eliminated the need for welds increasing the strength while utilizing fewer parts
  • Superior Latch Spring Design - the torsions style latch spring life far exceeds that of conventional coil springs Full Flow Stress Free Swivel design
  • The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The swivel rides on a through shaft offering unparalled support and strength
  • Long Life Drive Spring - Declutching arbor eliminates reverse spring winding, and torsions latch spring is virtually unbreakable
  • High quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    High Pressure Grease
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    35 ft
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Rated Pressure
    4800 psi
  • Description Keyword
    3/8 in x 35 ft Hose
  • Hose Outlet
    3/8 NPT - Male
  • Hose Type
    SAE 100R2T two wire braid
  • Application
    Grease
  • Maximum Temperature
    210 °F
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text