Motion
GE 17 TXGR

SKF
GE 17 TXGR

Radial Spherical Plain Bearing - 17 mm Bore, 30 mm OD, 14 mm Inner Ring Width, Open
Mi Item #05102006
MFR #GE 17 TXGR
Price$319.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 17 TXGR

Radial Spherical Plain Bearing - 17 mm Bore, 30 mm OD, 14 mm Inner Ring Width, Open
Mi Item #05102006
MFR #GE 17 TXGR

Mfr description
GE17 TXGR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.62/each

Specifications

Dimensions

  • Ball Diameter
    0.9843 in, 25 mm
  • Bore Diameter  
    17 mm
  • Inner Ring Width  
    14 mm
  • Misalignment Angle  
    10 °
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    30 mm
  • Overall Width
    14 mm
  • Weight
    0.09 lbs

Details

  • Additional Details
    Steel on PTFE Fabric
  • Ball Material
    Stainless steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Liner Material
    PTFE fabric
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GE 17 TXGR
  • Manufacturer Upc Number
    7316572512616
  • Operating Temperature Range
    -50 to +150 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    60 kN
  • Radial Static Load Capacity
    100 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316572512616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)