1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IRWIN INDUSTRIAL TOOL
2074136
Pipe Wrench - 36 in OAL, 5 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #
05102107
MFR #
2074136
Price
$324.46
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
IRWIN INDUSTRIAL TOOL 2074136
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IRWIN INDUSTRIAL TOOL
2074136
Pipe Wrench - 36 in OAL, 5 in Max Jaw Capacity, Straight Head Angle, Aluminum Material, Standard Adjustment Type
MI ITEM #
05102107
MFR #
2074136
Mfr description
2074136 36" CAST ALUMINUM PIPEWRENCH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$324
.46
/each
Add to Cart
Specifications
Dimensions
Head Angle
Straight
Overall Length
36 in
Weight
10.95 lbs
Details
Adjustment Type
Standard
Handle Style
Plain
Jaw Type
Hook
Material
Aluminum
Maximum Jaw Capacity
5 in
UPC_NO
038548064987
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items