Motion
222601
Mi Item #05102115
MFR #222601
Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05102115
MFR #222601

Mfr description
222601 1" SPRING CLAMP (5-PACK)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.23/each

Specifications

Dimensions

  • Maximum Clamping Pressure
    65 lb
  • Throat Depth
    1 in

Details

  • Body Material
    Metal
  • Handle Material
    Metal
  • Jaw Shape
    Adjustable
  • Jaw Tip Movement
    Fixed
  • Maximum Opening Capacity
    1 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)