Specifications
Dimensions
- Container Size1 L
Details
- CertificationNSF H1
- CompositionSynthetic
- Food GradeYes
- ManufacturerName (description attribute)Kluber Lubrication
- Oil TypeGear Oil
- Product TypeGear Oil
Overview
Mfr description
096060-074 UHI-6-460 1-LITER