1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMES CO.
1195200
True Temper® Mattock - 5 lb Head Weight
Mi Item #
05102183
MFR #
1195200
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
AMES CO. 1195200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMES CO.
1195200
True Temper® Mattock - 5 lb Head Weight
Mi Item #
05102183
MFR #
1195200
Mfr description
1195200 5LB CUTTER MATTOCK 36" HANDLE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Handle Length
36 in
Head Weight
5 lb
Details
Handle Material
Fiberglass
Head Type
Mattock
Non Sparking
Not Non-Sparking
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items