Specifications
Dimensions
- Body Size350C
- Weight700 g
Details
- Country of OriginJP
- Drain TypeAutomatic (Normally Open)
- Filter TypeMist Separator
- SeriesAM
- Thread StandardRc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)