Motion
A1105KABLU
Lockout Padlock - Keyed Alike, Aluminum Material, Anodized Finish/Coating, Boron Alloy Shackle Material, 1/4 in Shackle Diameter, Blue Color, 1 in Vertical Clearance
MI ITEM #05102215
MFR #A1105KABLU
Price$17.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Padlock - Keyed Alike, Aluminum Material, Anodized Finish/Coating, Boron Alloy Shackle Material, 1/4 in Shackle Diameter, Blue Color, 1 in Vertical Clearance
MI ITEM #05102215
MFR #A1105KABLU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.94/each

Specifications

Dimensions

  • Body Thickness
    3/4 in
  • Body Width
    1-1/2 in
  • Horizontal Clearance
    3/4 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    1 in

Details

  • Body Material
    Aluminum
  • Body/Bumper Color
    Blue
  • Colored Body Or Bumper
    Colored Body
  • Finish Coating
    Anodized
  • Includes
    (2) Keys
  • Key Type
    Keyed Alike
  • Labeling
    No Label
  • Number Of Pins
    5
  • Shackle Material
    Boron Alloy
  • UPC_NO
    37325950031

Overview

Mfr description
A1105KABLU PAD LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought