Motion
SV2400-5W1U-X3-Q

SMC CORP OF AMERICA
SV2400-5W1U-X3-Q

Solenoid-operated Air Control Valve - 4 Way, Double Solenoid
Mi Item #05102275
MFR #SV2400-5W1U-X3-Q
Price$101.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV2400-5W1U-X3-Q

Solenoid-operated Air Control Valve - 4 Way, Double Solenoid
Mi Item #05102275
MFR #SV2400-5W1U-X3-Q

Mfr description
SV2400-5W1U-X3-Q VALVE, DBL SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.91/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    4 Way
  • For Use With Series
    SV2000
  • Maximum Working Pressure
    101.526 psi
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Response Time
    33 ms
  • Seal Material
    Rubber
  • Series
    SV
  • Set Pressure Range
    14.5 to 101.5 psi
  • Standards Met
    IP67
  • Valve Series
    SV2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)