Motion
40301
40301
MI ITEM #05102285
MFR #40301
Price$58.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40301
MI ITEM #05102285
MFR #40301

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$58.58/each

Specifications

Dimensions

  • Body Diameter
    3/16 in
  • Flute Length
    1 in
  • Overall Length
    2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Point Angle
    120 °
  • Series
    403
  • Type
    Spotting

Overview

Mfr description
40318750 SPOT DRILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought