Motion
6221
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Without Snap Ring
MI ITEM #05102338
MFR #6221
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Without Snap Ring
MI ITEM #05102338
MFR #6221

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6221 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Open
  • Manufacturer Catalog Number
    6221
  • UPC_NO
    8865590659265
  • Weight
    8.61 lbs
  • Description
    6221 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6221 is a 105 mm bore radial/deep groove ball bearing with a 190 mm OD and 36 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text