Overview
Mfr description
KQG2P-08 FITTING, METAL ONE TOUCH, SS
- Stainless steel 316, inch size
- Seal parts: FKM
- Can be used with steam
- Grease-free
- Applicable tubing material includes FEP, PFA, nylon, soft nylon, polyurethane and polyolefin
- “S” on the end of the part number indicates with sealant
Specifications
- Fitting ShapePlug
- Compatible Tube Outer Diameter8 mm
- ManufacturerName (description attribute)SMC
- Body Material316 Stainless Steel
- Country of OriginJP
- SeriesKQG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data