Motion
6008-2RSE
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05102490
MFR #6008-2RSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05102490
MFR #6008-2RSE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6008-2RSE BRG 6008-88-30E
  • Finish Coating
    Uncoated
  • Long Description
    The 6008-2RSE Radial/Deep Groove Ball Bearing features 40 mm bore diameter, straight bore, double sealed closure, 68 mm outside diameter, and 15 mm width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6008-2RSE
  • Max Rpm
    10000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3775 lbf
  • Radial Static Load Capacity
    2593 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6008-2RSE BRG 6008-88-30E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought