Specifications
Details
- Accessory TypePneumatic Wheel
- Description5.0000 in (127 mm) Dia. x 3-1/2 in (89 mm) W Standard Dynacushion Pneumatic Wheel
- For Use With3-1/2 in (89 mm) W x 15-1/2 in (394 mm) L Belt
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)