Motion
CLM-9-RTN
T-Slot Nut, Thread Size: M12, Slot Width: 11/32", Material: Steel, Overall Length: 7/8"
MI ITEM #05102540
MFR #CLM-9-RTN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Slot Nut, Thread Size: M12, Slot Width: 11/32", Material: Steel, Overall Length: 7/8"
MI ITEM #05102540
MFR #CLM-9-RTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CLM-9-RTN

Specifications

  • Thread Size
    M12
  • Slot Width
    11/32 in
  • Material
    Steel
  • Overall Length
    7/8 in
  • Overall Height
    5/8 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text