Motion
10104793
Fall Limiter - 400 lbs Wt Capacity , 12 ft Long
Mi Item #05102576
MFR #10104793
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fall Limiter - 400 lbs Wt Capacity , 12 ft Long
Mi Item #05102576
MFR #10104793

Mfr description
10104793 PFL WRKMAN CBL 12 10089206 36C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12 ft
  • Line Width Or Diameter
    3/16 in

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lbs
  • Housing Material
    Thermoplastic
  • Lanyard End Connection
    Snap Hook
  • Line Material
    Steel Wire Rope
  • Standards Met
    ANSI A10.32, ANSI Z359.1, OSHA
  • Type
    Fall Limiter
  • Unit Connection
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)