Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TechnaCurv Pullover Harness - Teflon Webbing Material, Back, Front, Side D-Ring Location, Quick-Connect Leg Strap, X-Large Size, 400 lb Weight Capacity
MI ITEM #05102607
MFR #10048343

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10048343 HARN TECHNACURV TOWER PULLOVER

Specifications

  • Style Application
    Pullover
  • Size
    X-Large
  • D Ring Locations
    Back, Front, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Teflon Webbing
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    Leg Padding, Shoulder Padding
  • Standards Met
    ANSI A10.32, ANSI Z359.1-2007, CSA Z259.10-06, OSHA
  • Stretch Construction
    Stretchable Harness

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text