Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pullover Harness - Nylon Webbing Material, Back D-Ring Location, Tongue Leg Strap, Universal Size
MI ITEM #05102618
MFR #10022573

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10022573 HARNPLOVNY2SDLPBKDLP TBLSTRN

Specifications

  • Style Application
    Pullover
  • Size
    Universal
  • D Ring Locations
    Back
  • Leg Strap Buckle
    Tongue
  • Harness Material
    Nylon Webbing
  • Standards Met
    ANSI A10.14, ANSI Z359.1, OSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text