Motion
10102193
Hard Hat - Hi-Viz Orange Color
Mi Item #05102711
MFR #10102193
Price$59.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Hi-Viz Orange Color
Mi Item #05102711
MFR #10102193

Mfr description
10102193 CAP VGD W/RAT SUSPN HI-VIZ ORG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.74/each

Specifications

Details

  • Additional Details
    Standards: ANSI | ISEA Z89.1-2014 | CAN | CSA Z94.1-2015
  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Color
    Hi-Viz Orange
  • Construction
    Slotted Cap
  • Description Keyword
    Slotted Cap
  • High Visibility
    Yes
  • Includes
    Yellow-Green Stripe
  • Product Line
    V-Gard
  • Product Types
    Cap Style
  • Side Slots
    Yes
  • Standards Met
    ANSI, CAN, CSA Z94.1-2015, ISEA Z89.1-2014
  • Type
    Cap Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)