Specifications
Details
- Attachment TypeUncorded
- Insertion MethodNo Roll
- Noise Reduction Rating Nrr29 dB
- Plug MaterialUrethane
- Plug ShapeBarrel
- Product LineFormFit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)