Specifications
Details
- MaterialPolycarbonate
- Series/System CompatibilityMillennium
- Standards MetNIOSH
- System TypeAPR Systems
- TypeLens Outsert
- UPC_NO4032792286825
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)