Specifications
Details
- Headgear MaterialTychem QC
- Headgear TypeHood
- Papr Or Sar CompPAPR
- Product LineOptimAir TL
- Series/System CompatibilityTL
- Standards MetNIOSH
- SuspensionLess Suspension
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)