Motion
SFPLS353050
Ladder Safety System - Cable, 50 ft, Sure Climb
MI ITEM #05102975
MFR #SFPLS353050
Price$956.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ladder Safety System - Cable, 50 ft, Sure Climb
MI ITEM #05102975
MFR #SFPLS353050

Mfr description
SFPLS353050 LADDER SYS SURE-CLIMB 50 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$956.85/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Length
    50 ft

Details

  • Item Type
    Vertical Rail
  • Material
    Steel
  • Number Of Rung Clamps
    9
  • Series/System
    Sure Climb
  • Standards Met
    ANSI A14.3-1992, OSHA
  • System Type
    Cable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)