Motion
SFPLS353030
Ladder Safety System - Cable, 10 m, Sure Climb
Mi Item #05102976
MFR #SFPLS353030
Price$915.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ladder Safety System - Cable, 10 m, Sure Climb
Mi Item #05102976
MFR #SFPLS353030

Mfr description
SFPLS353030 LADDER SYS SURE-CLIMB 30 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$915.19/each

Specifications

Dimensions

  • Diameter
    8 mm
  • Length
    10 m

Details

  • Item Type
    Vertical Rail
  • Material
    Steel
  • Number Of Cable Guides
    1
  • Number Of Rung Clamps
    8
  • Series/System
    Sure Climb
  • Standards Met
    AS/NZS 1891.3:1997
  • System Type
    Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)