Motion
10071157
Hard Hat - American Stars, Stripes Color
Mi Item #05103064
MFR #10071157
Price$80.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - American Stars, Stripes Color
Mi Item #05103064
MFR #10071157

Mfr description
10071157 HAT VGARD FAS-TRAC STARS &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.09/each

Specifications

Details

  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Color
    American Stars, Stripes
  • Construction
    Slotted Protective Hat
  • Description Keyword
    Slotted Protective Hat
  • Product Line
    American Freedom Series V-Gard
  • Product Types
    Cap Style
  • Side Slots
    Yes
  • Standards Met
    ANSI, CAN, CSA Z94.1-2015, ISEA Z89.1-2014
  • Type
    Cap Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)