Specifications
Details
- Connection TypeFoster
- Series/System CompatibilityVersa-Hood
- Standards MetMSHA, NIOSH
- System TypeSAR Systems
- TypeAdjustable Valve Connector
- UPC_NO4032792338005
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)