Motion
467044
Synergy Bubble SAR Systems Quick-Disconnect Socket Assembly - Synergy Bubble, Versa-Hood Series Compatibility, Standards Met: MSHA, NIOSH
MI ITEM #05103078
MFR #467044
Your Price$230.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synergy Bubble SAR Systems Quick-Disconnect Socket Assembly - Synergy Bubble, Versa-Hood Series Compatibility, Standards Met: MSHA, NIOSH
MI ITEM #05103078
MFR #467044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$230.54/each(List $265.13)

Overview

Mfr description
467044 SOCKET ASSY FEMALE QDISC FOSTER

Specifications

  • System Type
    SAR Systems
  • Type
    Quick-Disconnect Socket Assembly
  • Series/System Compatibility
    Synergy Bubble, Versa-Hood
  • Connection Type
    Foster
  • Material
    Steel
  • Standards Met
    MSHA, NIOSH
  • UPC_NO
    641817007594

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought