Motion
10108493
PremAire Self-Contained Breathing Apparatus (SCBA) - Full Facepiece
Mi Item #05103082
MFR #10108493
Price$3,234.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PremAire Self-Contained Breathing Apparatus (SCBA) - Full Facepiece
Mi Item #05103082
MFR #10108493

Mfr description
10108493 RESP AIRLINE KIT PREM. FOSTER/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,234.53/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Cylinder Material
    Carbon Fiber
  • Harness Material
    Polyester
  • Headgear Material
    Nitrile
  • Headgear Type
    Full Facepiece
  • Pressure Type
    Low Pressure
  • Product Line
    PremAire
  • Standards Met
    NIOSH Approved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)