Specifications
Dimensions
- Length391.000 mm
- Width205.000 mm
Details
- Additional DetailsMeets ANSI/ISEA Z87.1-2010
- MaterialSteel
- Product LineV-Gard
- TypeVisor
- UPC_NO641817025826
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)