Motion
360SXSY
Hard Hat - Thermoplastic Material, Yellow Color
Mi Item #05103147
MFR #360SXSY
Price$902.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Thermoplastic Material, Yellow Color
Mi Item #05103147
MFR #360SXSY

Mfr description
360SXSY HEL. 360S FIRE ESS GOGGLE YEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$902.69/each

Specifications

Details

  • Accessories Included
    Cairns ESS Goggles, Economy Flannel Liner, Nomex Chinstrap, Nomex Earlap
  • Additional Details
    Yellow Reflexite | Tetrabar: Included
  • Color
    Yellow
  • Description Keyword
    Structural Thermoplastic Fire Helmet
  • Fabric Type
    Flannel
  • High Visibility
    Yes
  • Includes
    Cairns ESS Goggles, Economy Flannel Liner, Lime, Nomex Chinstrap w, Nomex Earlap, Quick Release, Tetrabar, Yellow Reflexite
  • Material
    Thermoplastic
  • Product Line
    Cairns
  • Product Types
    Fire Helmet
  • Shell Material
    Thermoplastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)