Overview
Mfr description
10024435 FCPIECE ASSY ULTRAELITE PD SIL
Specifications
- TypeFull Face
- SeriesMMR Facepieces
- Papr Sar CompPAPR
- IncludesNose Cup
- Facepiece MaterialSilicone
- SizeLarge
- NIOSH Approval42 CFR 84
- UPC_NO4032792288973
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data