Overview
Mfr description
481077 HOSE AIRLINE NEOPRENE 3/8"ID 8FT
Specifications
- Couplings Included Or NotCouplings Not Included
- Length8 ft
- Coiled Or Straight HoseStraight
- Inside Diameter3/8 in
- UPC_NO4032792273641
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data