Specifications
Dimensions
- Thread Size3/4 x 1/4 NPT in
Details
- Connection TypeFoster
- MaterialStainless Steel
- System TypeSAR Systems
- TypeQuick-Disconnect Socket Assembly
- UPC_NO641817010211
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)