Motion
10118427
V-Gard Underneath Hard Hat Winter Hard Hat Liner - Flame Resistant Garment, Universal Size
Mi Item #05103230
MFR #10118427
Price$94.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Gard Underneath Hard Hat Winter Hard Hat Liner - Flame Resistant Garment, Universal Size
Mi Item #05103230
MFR #10118427

Mfr description
10118427 WINTER LINER VGARD 2PC FR SUPRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.09/each

Specifications

Dimensions

  • Length
    Regular
  • Size
    Universal
  • Width
    13.7400 in

Details

  • Flame Resistant
    Flame Resistant Garment
  • Number Of Layers
    3
  • Product Line
    V-Gard Supreme
  • Product Type
    Hard Hat Winter Liners
  • Type
    Underneath Hard Hat
  • UPC_NO
    641817026403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)